Dixon Valve & Coupling
16AMP-R600
Sanitary Solid End Cap
Item #117459759
-
Prop 65 -
HACCP Friendly -
3A Certification
- 6" Tube OD
- 316L Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Shape | Cap |
| Tube O.D. | 6 in |
| Material | 316L Stainless Steel |
| Weight | 0.0 LB |
-
Prop 65 -
HACCP Friendly -
3A Certification



