Skip to content Skip to navigation menu
Stainless Steel 2 in End Cap

16AMV-G200

Stainless Steel 2 in End Cap
Item #105504340
  • 304 Stainless Steel Material
  • 2 in Pipe Size
Stainless Steel 2 in End Cap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 304 Stainless Steel Material
  • 2 in Pipe Size
Pipe Size 2 in
Material 304 Stainless Steel
Weight 0.445 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison