- 1/4 in Thread Size
- Male NPTF Connection
- 300 psi Max. Operating Pressure
- Brass Body Material
| Type | Pneumatic Automatic |
| End Type | Semi-Automatic |
| Temperature Range [Min] | -40 °F |
| Thread | NPTF |
| Length | 2.047 in, 52 mm |
| Hex Size | 3/4 in |
| Material | Brass |
| Size | 1/4 in |
| Pipe Thread | NPT / NPTF |
| Connection | Male Pipe Thread |
| O.D. [Max] | 0.88 in, 22.4 mm |
| Interchange | Automotive Interchange |
| Series | DQC J-Series |
| Thread Size | 1/4 in |
| Weight | 0.2 LB |

