- Coupler
| Type | Pneumatic Automatic |
| Material | Brass |
| Thread | NPTF |
| Thread Size | 3/8 in |
| Series | DQC DF-Series |
| Length | 2.73 in, 69.3 mm |
| Weight | 0.2 LB |
| Type | Pneumatic Automatic |
| Material | Brass |
| Thread | NPTF |
| Thread Size | 3/8 in |
| Series | DQC DF-Series |
| Length | 2.73 in, 69.3 mm |
| Weight | 0.2 LB |