- 3/4 in Hose Inner Diameter
- Lead-Free Brass Material
features
- Extended male GHT deeper thread
| Hex Size | 1 1/16 in |
| Male Thread | GHT |
| Material | Lead-Free Brass |
| Male Thread Size | 3/4-11 1/2 |
| Weight | 0.179 LB |
| Hex Size | 1 1/16 in |
| Male Thread | GHT |
| Material | Lead-Free Brass |
| Male Thread Size | 3/4-11 1/2 |
| Weight | 0.179 LB |