- 1 in Hose Inner Diameter
- Brass Material
features
- NPSH thread
| Material | Brass |
| End Type | Hose Shank x Male |
| Male Thread Size | 1-11 1/2 |
| Hex Size | 1 to 3/8 in |
| Male Thread | NPSH |
| Weight | 0.28 LB |
| Material | Brass |
| End Type | Hose Shank x Male |
| Male Thread Size | 1-11 1/2 |
| Hex Size | 1 to 3/8 in |
| Male Thread | NPSH |
| Weight | 0.28 LB |