- 5/8 in Hose Inner Diameter
- 3/4 in Thread Size
- Brass Material
| Material | Brass |
| Female Thread | GHT |
| End Type | Hose Shank x Female |
| Thread Size | 3/4 in |
| Seal | Rubber |
| Hex Size | 1 3/16 in |
| Weight | 0.142 LB |
| Material | Brass |
| Female Thread | GHT |
| End Type | Hose Shank x Female |
| Thread Size | 3/4 in |
| Seal | Rubber |
| Hex Size | 1 3/16 in |
| Weight | 0.142 LB |