Dixon Valve & Coupling
5941212CLF
Lead-Free Brass Long Shank Hose Female GHT Coupling
Item #117103360
- 3/4 in Hose Inner Diameter
- 3/4 in Thread Size
- Lead-Free Brass Material
| Hex Size | 1 3/16 in |
| Female Thread | GHT |
| Seal | Rubber |
| Thread Size | 3/4 in |
| Material | Lead-Free Brass |
| Weight | 0.167 LB |
