- 3/4 in Hose Inner Diameter
- 3/4 in Thread Size
- Brass Material
features
- Extended male GHT deeper thread
| Thread | GHT |
| Seal | Rubber |
| End Type | Complete Coupling |
| Material | Brass |
| Thread Size | 3/4 in |
| Weight | 0.346 LB |
| Thread | GHT |
| Seal | Rubber |
| End Type | Complete Coupling |
| Material | Brass |
| Thread Size | 3/4 in |
| Weight | 0.346 LB |