- 1 in Hose Inner Diameter
- 1 in Thread Size
- Brass Material
features
- NPSH thread
| Thread | NPSH |
| Thread Size | 1 in |
| End Type | Complete Coupling |
| Seal | Rubber |
| Material | Brass |
| Weight | 1.0 LB |
| Thread | NPSH |
| Thread Size | 1 in |
| End Type | Complete Coupling |
| Seal | Rubber |
| Material | Brass |
| Weight | 1.0 LB |