Dixon Valve & Coupling
90DCS6025F
Cast Brass 2-Way Bottom Outlet Siamese Connection
Item #104211144
-
Prop 65
- Cast Brass Material
applications
- Provides the required 500 GPM minimum to supplement the fire protection as an auxiliary inlet connection to the water supply 250 GPM minimum per inlet
features
- Exposed Fire Department Connections FDC provide an economical method of satisfying local fire codes.
| No. of Outlets | 2 |
| Inlet Type | Female |
| Outlet | 6 in Female NPT |
| End Type | 2-Way |
| Inlet Size | (2) 2 1/2 in Female NST (NH) |
| Finish | Brass |
| Operating Pressure [Max] | 175 PSI |
| Outlet Type | Female |
| Type | Bottom Outlet |
| Material | Cast Brass |
| Weight | 17.85 LB |
-
Prop 65

