- 90° Bottom Inlet
- 4 in NPT Inlet Thread
- Female
- 2 1/2 in NPT Outlet Thread
- Male
| Finish | Brass |
| Inlet Type | Female |
| Outlet | 2 1/2 in NPT |
| Outlet Type | Male |
| Type | 90° Bottom Inlet |
| No. of Outlets | 2 |
| Inlet Size | 4 in NPT |
| Weight | 6.0 LB |
-
Prop 65
| Finish | Brass |
| Inlet Type | Female |
| Outlet | 2 1/2 in NPT |
| Outlet Type | Male |
| Type | 90° Bottom Inlet |
| No. of Outlets | 2 |
| Inlet Size | 4 in NPT |
| Weight | 6.0 LB |
Prop 65