Dixon Valve & Coupling
90IRC4025F
Cast Brass 2-Way 90° Bottom Outlet Outlet Roof Connection
Item #102396121
-
Prop 65
- Cast Brass Material
applications
- Used to created roof connections fire pump test connections wall hydrants or sidewalk free standing hydrants Provides 250 GPM minimum per outlet.
| Finish | Brass |
| Material | Cast Brass |
| Inlet Type | Female |
| Outlet | (2) 2 1/2 in Male NST (NH) |
| No. of Outlets | 2 |
| Type | 90° Bottom Inlet |
| Inlet Size | 4 in Pipe |
| Operating Pressure [Max] | 175 PSI at 70 °F |
| Outlet Type | Male |
| End Type | 2-Way |
| Weight | 6.0 LB |
-
Prop 65

