Skip to content Skip to navigation menu
Cast Brass Bottom Outlet Siamese Connection

90SCS4025F

Cast Brass Bottom Outlet Siamese Connection
Item #103557408
  • Cast Brass Material
Cast Brass Bottom Outlet Siamese Connection
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Cast Brass Material

applications

  • Provides the required 500 GPM minimum to supplement the fire protection as an auxiliary inlet connection to the water supply 250 GPM minimum per inlet

features

  • The swing clapper design provides an unobstructed waterway.Exposed Fire Department Connections FDC provide an economical method of satisfying local fire codes.
Inlet Size (2) 2 1/2 in Female NST (NH)
Outlet 4 in Female NPT
No. of Outlets 2
Operating Pressure [Max] 250 PSI
Outlet Type Female
Material Cast Brass
Type Bottom Outlet
Finish Brass
Inlet Type Female
Weight 12.4 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison