- Female Swivel
- 2 Male Outlets
- 1 in NPSH Inlet Thread
- Female
- 1 in NPSH Outlet Thread
| Inlet Size | 1 in NPSH |
| Outlet Type | Male |
| Type | Plain Wye |
| Inlet Type | Female |
| Outlet | 1 in NPSH |
| No. of Outlets | 2 |
| Finish | Aluminum |
| Weight | 1.265 LB |
-
Prop 65
| Inlet Size | 1 in NPSH |
| Outlet Type | Male |
| Type | Plain Wye |
| Inlet Type | Female |
| Outlet | 1 in NPSH |
| No. of Outlets | 2 |
| Finish | Aluminum |
| Weight | 1.265 LB |
Prop 65