- Female Swivel
- 2 Male Outlets
- 1 1/2 in NST (NH) Inlet Thread
- Female
- 1 in NPSH Outlet Thread
| Type | Plain Wye |
| No. of Outlets | 2 |
| Inlet Size | 1 1/2 in NST (NH) |
| Finish | Aluminum |
| Outlet | 1 in NPSH |
| Inlet Type | Female |
| Outlet Type | Male |
| Weight | 1.07 LB |
-
Prop 65


