Dixon Valve & Coupling
B23BMP-G150
SUPERSEDED TO DIXO_B23BMP-G150, MTRL - 112690274
Item #101798019
-
Prop 65
- 1 1/2" Thermometer Cap
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Fitting Type | Thermometer Cap |
| Material | 304 Stainless Steel |
| Thread Size | 3/4 NPT |
| Tube O.D. | 1 1/2 in |
| Weight | 0.23 LB |
-
Prop 65

