Dixon Valve & Coupling
B23BMP-G300
SUPERSEDED TO DIXO_B23BMP-G300, MTRL - 111981821
Item #101797056
-
Prop 65
- 3" Thermometer Cap
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Fitting Type | Thermometer Cap |
| Thread Size | 3/4 NPT |
| Material | 304 Stainless Steel |
| Tube O.D. | 3 in |
| Weight | 1.27 LB |
-
Prop 65

