- 4" Thermometer Cap
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Thread Size | 3/4 NPT |
| Tube O.D. | 4 in |
| Material | 304 Stainless Steel |
| Fitting Type | Thermometer Cap |
| Shape | Cap |
| Weight | 2.285 LB |
-
Prop 65
| Thread Size | 3/4 NPT |
| Tube O.D. | 4 in |
| Material | 304 Stainless Steel |
| Fitting Type | Thermometer Cap |
| Shape | Cap |
| Weight | 2.285 LB |
Prop 65