Dixon Valve & Coupling
B23BMP-R100
SUPERSEDED TO DIXO_B23BMP-R100, MTRL - 106158663
Item #101797568
-
Prop 65
- 1" Thermometer Cap
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
| Fitting Type | Thermometer Cap |
| Material | 316L Stainless Steel |
| Thread Size | 1/2 NPT |
| Tube O.D. | 1 in |
| Weight | 0.29 LB |
-
Prop 65

