Dixon Valve & Coupling
B23BMP-R200
SUPERSEDED TO DIXO_B23BMP-R200, MTRL - 113174077
Item #101849809
-
Prop 65
- 2" Thermometer Cap
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
| Material | 316L Stainless Steel |
| Tube O.D. | 2 in |
| Fitting Type | Thermometer Cap |
| Thread Size | 3/4 NPT |
| Weight | 0.512 LB |
-
Prop 65

