- 2 1/2" Thermometer Cap
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
| Shape | Cap |
| Material | 316L Stainless Steel |
| Fitting Type | Thermometer Cap |
| Thread Size | 3/4 NPT |
| Tube O.D. | 2 1/2 in |
| Weight | 0.84 LB |
-
Prop 65
| Shape | Cap |
| Material | 316L Stainless Steel |
| Fitting Type | Thermometer Cap |
| Thread Size | 3/4 NPT |
| Tube O.D. | 2 1/2 in |
| Weight | 0.84 LB |
Prop 65