Dixon Valve & Coupling
B23BMP-R300
SUPERSEDED TO DIXO_B23BMP-R300, MTRL - 113174078
Item #101797837
-
Prop 65
- 3" Thermometer Cap
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
| Tube O.D. | 3 in |
| Fitting Type | Thermometer Cap |
| Material | 316L Stainless Steel |
| Thread Size | 3/4 NPT |
| Weight | 1.255 LB |
-
Prop 65

