- 4" Thermometer Cap
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
| Material | 316L Stainless Steel |
| Thread Size | 3/4 NPT |
| Tube O.D. | 4 in |
| Fitting Type | Thermometer Cap |
| Shape | Cap |
| Weight | 2.35 LB |
-
Prop 65
| Material | 316L Stainless Steel |
| Thread Size | 3/4 NPT |
| Tube O.D. | 4 in |
| Fitting Type | Thermometer Cap |
| Shape | Cap |
| Weight | 2.35 LB |
Prop 65