Dixon Valve & Coupling
B23BMP-R7514
SUPERSEDED TO DIXO_B23BMP-R7514, MTRL - 111929052
Item #102041809
-
Prop 65
- 3/4" Thermometer Cap
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
| Thread Size | 1/4 NPT |
| Tube O.D. | 3/4 in |
| Material | 316L Stainless Steel |
| Fitting Type | Thermometer Cap |
| Weight | 0.06 LB |
-
Prop 65

