Dixon Valve & Coupling
B2CM31MPG200150
SUPERSEDED TO DIXO_B2CM31MPG200150, MTRL - 110773679
Item #102100962
-
Prop 65
- 2" Clamp x 1 1/2" Clamp 90° Non-Tapered Reducing Clamp Elbow
- 304 Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 1 1/2 Tube, 2 Tube |
| B | 2 3/4 in |
| Material | 304 Stainless Steel |
| Fitting Type | 90° Non-Tapered Reducing Clamp Elbow |
| Tube O.D. | 1 1/2 in, 2 in |
| Weight | 0.59 LB |
-
Prop 65

