Dixon Valve & Coupling
B2CM31MPG250100
Sanitary 90° Non-Taper Reducing Clamp Elbow
Item #103762829
-
Prop 65
- 2 1/2" Clamp x 1" Clamp 90° Non-Tapered Reducing Clamp Elbow
- 304 Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | 90° Non-Tapered Reducing Clamp Elbow |
| Tube O.D. | 1 in, 2 1/2 in |
| B | 2 in |
| Material | 304 Stainless Steel |
| End Size | 1 Tube, 2 1/2 Tube |
| Weight | 2.0 LB |
-
Prop 65

