Dixon Valve & Coupling
B2CM31MPG400250
Sanitary 90° Non-Taper Reducing Clamp Elbow
Item #103770161
-
Prop 65
- 4" Clamp x 2 1/2" Clamp 90° Non-Tapered Reducing Clamp Elbow
- 304 Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | 90° Non-Tapered Reducing Clamp Elbow |
| End Size | 2 1/2 Tube, 4 Tube |
| B | 4 1/4 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 2 1/2 in, 4 in |
| Weight | 3.0 LB |
-
Prop 65

