- 2 1/2" Clamp x 2" Reducing Plain Bevel Seat 90°Elbow
- 304 Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 2 1/2 in, 2 in |
| Material | 304 Stainless Steel |
| B | 3.781 in |
| Fitting Type | 90° Non-Tapered Clamp x Reducing Plain Bevel Seat Elbow |
| Weight | 2.0 LB |
-
Prop 65


