- 3" Clamp x 2" Reducing Plain Bevel Seat 90° Elbow
- 304 Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| B | 3.844 in |
| Fitting Type | 90° Non-Tapered Clamp x Reducing Plain Bevel Seat Elbow |
| Material | 304 Stainless Steel |
| Tube O.D. | 2 in, 3 in |
| Weight | 2.0 LB |
-
Prop 65


