- 10" 90° Clamp Elbow
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 304 Stainless Steel |
| Fitting Type | 90° Clamp Elbow |
| Tube O.D. | 10 in |
| Radius | 15 in |
| End Size | 10 Tube |
| Weight | 25.05 LB |
-
Prop 65


