Dixon Valve & Coupling
B2CMP-G150
Sanitary 90° Clamp Elbow
Item #110366914
-
HACCP Friendly -
3A Certification
- 1 1/2" Tube OD
- 2 1/4" Radius
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Shape | Elbow |
| Connection | Clamp x Clamp |
| Fitting Type | 90° Clamp Elbow |
| Tube O.D. | 1 1/2 in |
| Material | 304 Stainless Steel |
| Radius | 2 1/4 in |
| Weight | 0.48 LB |
-
HACCP Friendly -
3A Certification


