- 3" Tube OD
- 4 1/2" Radius
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Shape | Elbow |
| Radius | 4 1/2 in |
| Material | 304 Stainless Steel |
| Fitting Type | 90° Clamp Elbow |
| Tube O.D. | 3 in |
| Connection | Clamp x Clamp |
| End Size | 3 Tube |
| Weight | 1.61 LB |
-
Prop 65


