Dixon Valve & Coupling
B2CMP-G400
Sanitary 90° Clamp Elbow
Item #111124703
-
Prop 65 -
HACCP Friendly -
3A Certification
- 4" Tube OD
- 6" Radius
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Radius | 6 in |
| Fitting Type | 90° Clamp Elbow |
| Tube O.D. | 4 in |
| Material | 304 Stainless Steel |
| Weight | 3.5 LB |
-
Prop 65 -
HACCP Friendly -
3A Certification



