Dixon Valve & Coupling
B2CMP-G600
SUPERSEDED TO DIXO_B2CMP-G600, MTRL - 112017066
Item #101920477
-
Prop 65
- 6" 90° Clamp Elbow
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 304 Stainless Steel |
| Radius | 9 in |
| Fitting Type | 90° Clamp Elbow |
| End Size | 6 Tube |
| Tube O.D. | 6 in |
| Weight | 9.67 LB |
-
Prop 65

