- 1 1/2" Tube OD
- 2 1/4" Radius
- 316L Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Fitting Type | 90° Clamp Elbow |
| Shape | Elbow |
| Radius | 2 1/4 in |
| Material | 316L Stainless Steel |
| End Size | 1 1/2 Tube |
| Tube O.D. | 1 1/2 in |
| Connection | Clamp x Clamp |
| Weight | 0.47 LB |
-
Prop 65


