Dixon Valve & Coupling
B2CMP-R200
SUPERSEDED TO DIXO_B2CMP-R200, MTRL - 102976000
Item #101931996
-
Prop 65
- 2" 90° Clamp Elbow
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Radius | 3 in |
| End Size | 2 Tube |
| Tube O.D. | 2 in |
| Material | 316L Stainless Steel |
| Fitting Type | 90° Clamp Elbow |
| Weight | 0.75 LB |
-
Prop 65

