- 2" Tube OD
- 3" Radius
- 316L Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Radius | 3 in |
| End Size | 2 Tube |
| Shape | Elbow |
| Fitting Type | 90° Clamp Elbow |
| Connection | Clamp x Clamp |
| Material | 316L Stainless Steel |
| Tube O.D. | 2 in |
| Weight | 0.75 LB |
-
Prop 65


