Dixon Valve & Coupling
B2CMP-R300
SUPERSEDED TO DIXO_B2CMP-R300, MTRL - 112546505
Item #101931327
-
Prop 65
- 3" 90° Clamp Elbow
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | 90° Clamp Elbow |
| Radius | 4 1/2 in |
| Tube O.D. | 3 in |
| Material | 316L Stainless Steel |
| End Size | 3 Tube |
| Weight | 1.58 LB |
-
Prop 65

