Dixon Valve & Coupling
B2CMP-R400
SUPERSEDED TO DIXO_B2CMP-R400, MTRL - 110637332
Item #101931561
-
Prop 65
- 4" 90° Clamp Elbow
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | 90° Clamp Elbow |
| Tube O.D. | 4 in |
| Material | 316L Stainless Steel |
| Radius | 6 in |
| End Size | 4 Tube |
| Weight | 3.27 LB |
-
Prop 65

