- 1/2" 90° Clamp Elbow Long
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 316L Stainless Steel |
| End Size | 1/2 Tube |
| Tube O.D. | 1/2 in |
| Fitting Type | 90° Clamp Elbow |
| Radius | 1 1/8 in |
| Weight | 0.24 LB |
-
Prop 65


