Dixon Valve & Coupling
B2CMPL-R75
SUPERSEDED TO DIXO_B2CMPL-R75, MTRL - 111271028
Item #102043103
-
Prop 65
- 3/4" 90° Clamp Elbow Long
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 3/4 Tube |
| Fitting Type | 90° Clamp Elbow |
| Radius | 1 1/8 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 3/4 in |
| Weight | 0.305 LB |
-
Prop 65

