Dixon Valve & Coupling
B2FMP-14-G100
Sanitary 90° Clamp x Plain Bevel Seat w/Hex Nut Elbow
Item #101784373
-
Prop 65
- 1" 90° Clamp x Plain Bevel Seat w/ Hex Nut Elbow
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Material: CF8 (304) stainless steel
compliances
- 0
| Material | 304 Stainless Steel |
| Fitting Type | 90° Clamp x Plain Bevel Seat w/ Hex Nut Elbow |
| End Size | 1 Tube, 1 Bevel(f) |
| B | 2.218 in |
| Tube O.D. | 1 in |
| Bevel | 1 Bevel(f) |
| Weight | 3.0 LB |
-
Prop 65

