Dixon Valve & Coupling
B2FMP-14-G300
SUPERSEDED TO DIXO_B2FMP-14-G300, MTRL - 105292502
Item #101849820
-
Prop 65
- 3" 90° Clamp x Plain Bevel Seat w/ Hex Nut Elbow
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Material: CF8 (304) stainless steel
compliances
- 0
| End Size | 3 Tube, 3 Bevel(f) |
| B | 5.406 in |
| Fitting Type | 90° Clamp x Plain Bevel Seat w/ Hex Nut Elbow |
| Material | 304 Stainless Steel |
| Bevel | 3 Bevel(f) |
| Tube O.D. | 3 in |
| Weight | 3.825 LB |
-
Prop 65

