Dixon Valve & Coupling
B2FMP-15-G400
Sanitary 90° Clamp x Threaded Bevel Seat Elbow
Item #103522571
-
Prop 65
- 4" 90° Clamp x Threaded Bevel Seat Elbow
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | 90° Clamp x Threaded Bevel Seat Elbow |
| Tube O.D. | 4 in |
| Material | 304 Stainless Steel |
| End Size | 4 Tube, 4 Bevel(m) |
| B | 7.031 in |
| Bevel | 4 Bevel(m) |
| Weight | 5.0 LB |
-
Prop 65

