Dixon Valve & Coupling
B2FMP-15-R150
Sanitary 90° Clamp x Threaded Bevel Seat Elbow
Item #103680456
-
Prop 65
- 1 1/2" 90° Clamp x Threaded Bevel Seat Elbow
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| B | 2.968 in |
| Material | 316L Stainless Steel |
| Fitting Type | 90° Clamp x Threaded Bevel Seat Elbow |
| Tube O.D. | 1 1/2 in |
| End Size | 1 1/2 Tube, 1 1/2 Bevel(m) |
| Bevel | 1 1/2 Bevel(m) |
| Weight | 3.0 LB |
-
Prop 65

