Dixon Valve & Coupling
B2FMP-15-R200
Sanitary 90° Clamp x Threaded Bevel Seat Elbow
Item #103686421
-
Prop 65
- 2" 90° Clamp x Threaded Bevel Seat Elbow
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 2 Tube, 2 Bevel(m) |
| Tube O.D. | 2 in |
| B | 3 3/4 in |
| Material | 316L Stainless Steel |
| Bevel | 2 Bevel(m) |
| Fitting Type | 90° Clamp x Threaded Bevel Seat Elbow |
| Weight | 3.0 LB |
-
Prop 65

