- 3" Tube OD
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Available in sizes 1" to 8"
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Tube O.D. | 3 in |
| Material | 304 Stainless Steel |
| Weight | 1.01 LB |
-
Prop 65 -
HACCP Friendly



