Dixon Valve & Coupling
B2KMP-G400
SUPERSEDED TO DIXO_B2KMP-G400, MTRL - 112961754
Item #101920479
-
Prop 65
- 4" 45° Clamp Elbow
- 304 Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | 45° Clamp Elbow |
| Radius | 6 in |
| Material | 304 Stainless Steel |
| End Size | 4 Tube |
| Tube O.D. | 4 in |
| Weight | 2.01 LB |
-
Prop 65

