Dixon Valve & Coupling
B2KMP-R100
SUPERSEDED TO DIXO_B2KMP-R100, MTRL - 111180461
Item #101931903
-
Prop 65
- 1" 45° Clamp Elbow
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Radius | 1 1/2 in |
| Fitting Type | 45° Clamp Elbow |
| Tube O.D. | 1 in |
| Material | 316L Stainless Steel |
| End Size | 1 Tube |
| Weight | 0.32 LB |
-
Prop 65

